Shop All Maintenance Sets
Enerpac
RB10, Mounting Block for 10 ton Cylinders
Mfr # RB10
Zoro # G7232942
product price: $246.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 10 ton
- Capacity of Attachment 15 ton
- Overall Length 4.5 in
- Dimension D (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RB10
- Zoro # G7232942
- UPC # 662005306022
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 4.5 in |
Dimension D (In.) | 1 |
Dimension A (In.) | 4.5 |
Dimension C (In.) | 3.5 |
Dia. (In.) | 2.25 |
Overall Length (In.) | 4.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Block |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 10 ton |
Capacity of Attachment | 15 ton |
Material of Construction | Steel |
Capacity (Tons) | 10 |
Effective Area (sq. in.) | 15.75 |
For Use With | 10 Ton RC Cylinders |
Material | Steel |
Attachment Type | Mounting Block |
Accessory Type | Mounting Block |
Description
Mounting Block, Attachment Type Mounting Block, 15 ton, Material Steel, Overall Length 4.5 in, For Use With Cylinder Capacity 10 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- SKF SKF 6212/C3, Single Row Ball Bearings (6212/C3)
- ENERPAC Rc10 Ton Spring Kit Rc108 (RC10K34)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- ENERPAC MZ1005, 30"LOCK-ON EXTENSION TUBE (MZ1005)
- ENERPAC A15, 5 ton RC Cylinder Attachment, 90 Degree V-Base (A15)
- ENERPAC Selector Kit (E392SK)
- ENERPAC Repair Kit (RWT39K1)
- ENERPAC Hydraulic Maintenance Set, 10 t, 22 pc (MSFP10)
- Enerpac Parts & Accessories