Shop All Double Acting Hydraulic Cylinders
Enerpac
RAR504, 50 ton Capacity, 3.94 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder
Mfr # RAR504
Zoro # G6903522
product price: $4,235.99
/ea
Free Shipping & Returns
$4,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.74 in
- Stroke Length 3 7/8 in
- Max. Pressure 10,000 psi
- Center Hole Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RAR504
- Zoro # G6903522
- UPC # 662005125845
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.74 in |
Stroke Length | 3 7/8 in |
Center Hole Dia. | 3 3/4 in |
Retracted Height | 9.89 in |
Thread Size | M6 |
Plunger Dia. | 2.95 in |
Outside Dia. | 5.71 in |
Bolt Circle Dia. | 4.33" |
Extended Height | 13.82 in |
Nominal Stroke Length | 4 in |
Base Bolt Circle Dia. | 4.33 in |
Description
Hydraulic Ram, Double Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.3 cu in, Retracted Height 9.89 in, Extended Height 13.82 in, Outside Dia. 5.71 in, Plunger Dia. 2.95 in, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RAR, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SLPF-550)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod. (297094)
- Enerpac Double Acting Hydraulic Cylinders