Shop All Double Acting Hydraulic Cylinders
Enerpac
RAR502, 50 ton Capacity, 1.97 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder
Mfr # RAR502
Zoro # G6479776
product price: $3,691.99
/ea
Free Shipping & Returns
$3,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.74 in
- Stroke Length 1 7/8 in
- Max. Pressure 10,000 psi
- Outside Dia. 5.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RAR502
- Zoro # G6479776
- UPC # 662005125838
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.74 in |
Stroke Length | 1 7/8 in |
Outside Dia. | 5.71 in |
Thread Size | M6 |
Center Hole Dia. | 3 3/4 in |
Extended Height | 9.88 in |
Plunger Dia. | 2.95 in |
Retracted Height | 7.92 in |
Bolt Circle Dia. | 4.33" |
Base Bolt Circle Dia. | 4.33 in |
Nominal Stroke Length | 2 in |
Description
Hydraulic Ram, Double Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 21.65 cu in, Retracted Height 7.92 in, Extended Height 9.88 in, Outside Dia. 5.71 in, Plunger Dia. 2.95 in, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RAR, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- CONRADER Pressure Relief Valve, Brass Ball (5663B-CE-250)
- BESTORQ Ariens / Gravely 924517-000101 ST1336DLE (Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- Enerpac Double Acting Hydraulic Cylinders