Shop All Double Acting Hydraulic Cylinders
Enerpac
RAR1008, 100 ton Capacity, 7.87 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder
Mfr # RAR1008
Zoro # G6669047
product price: $8,460.00
/ea
Free Shipping & Returns
$8,460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5.32 in
- Stroke Length 7 7/8 in
- Max. Pressure 10,000 psi
- Plunger Dia. 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RAR1008
- Zoro # G6669047
- UPC # 662005125883
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.32 in |
Stroke Length | 7 7/8 in |
Plunger Dia. | 3.54 in |
Bolt Circle Dia. | 6.5" |
Thread Size | M6 |
Outside Dia. | 7.28 in |
Center Hole Dia. | 5 5/16 in |
Retracted Height | 15.8 in |
Extended Height | 23.66 in |
Nominal Stroke Length | 8 in |
Base Bolt Circle Dia. | 6.5 in |
Description
Hydraulic Ram, Double Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 174.64 cu in, Retracted Height 15.8 in, Extended Height 23.66 in, Outside Dia. 7.28 in, Plunger Dia. 3.54 in, Base Bolt Circle Dia. 6.5 in, Center Hole Dia. 5 5/16 in, Weight 55.3 lb, Series RAR, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V50 (1B5V50)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M3C)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- FLEXZILLA Pro Air Hose, 3/8" x 100, 1/4" MNPT Fit (HFZP38100YW2)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- Enerpac Double Acting Hydraulic Cylinders