Shop All Double Acting Hydraulic Cylinders
Enerpac
RAR1006, 100 ton Capacity, 5.91 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder
Mfr # RAR1006
Zoro # G6570243
product price: $7,707.99
/ea
Free Shipping & Returns
$7,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5.32 in
- Stroke Length 5 7/8 in
- Max. Pressure 10,000 psi
- Center Hole Dia. 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RAR1006
- Zoro # G6570243
- UPC # 662005125876
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.32 in |
Stroke Length | 5 7/8 in |
Center Hole Dia. | 5 5/16 in |
Extended Height | 19.72 in |
Retracted Height | 13.83 in |
Thread Size | M6 |
Plunger Dia. | 3.54 in |
Bolt Circle Dia. | 6.5" |
Outside Dia. | 7.28 in |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 6.5 in |
Description
Hydraulic Ram, Double Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 131.14 cu in, Retracted Height 13.83 in, Extended Height 19.72 in, Outside Dia. 7.28 in, Plunger Dia. 3.54 in, Base Bolt Circle Dia. 6.5 in, Center Hole Dia. 5 5/16 in, Series RAR, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Rapid Tap Cutting Fluid - Pint and 4oz Bottle Combo Pack (04Z-NRT-KIT)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- HERITAGE Grease Plug 1/4"-28 SAE-LT CS Z3 (H328224Z3)
- AIGNEP USA Universal Flow Control, 1/4 In, FNPTFxTube (88977-04-04)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- Enerpac Hydraulic Cylinders