Shop All Double Acting Hydraulic Cylinders
Enerpac
RAR1004, 100 ton Capacity, 3.94 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder
Mfr # RAR1004
Zoro # G7211617
Free Shipping & Returns
$6,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5.32 in
- Stroke Length 3 7/8 in
- Max. Pressure 10,000 psi
- Single Acting/Double Acting Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RAR1004
- Zoro # G7211617
- UPC # 662005125869
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.32 in |
Stroke Length | 3 7/8 in |
Thread Size | M6 |
Retracted Height | 11.86 in |
Plunger Dia. | 3.54 in |
Extended Height | 15.79 in |
Outside Dia. | 7.28 in |
Bolt Circle Dia. | 6.5" |
Center Hole Dia. | 5 5/16 in |
Base Bolt Circle Dia. | 6.5 in |
Nominal Stroke Length | 4 in |
Description
Hydraulic Ram, Double Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 87.43 cu in, Retracted Height 11.86 in, Extended Height 15.79 in, Outside Dia. 7.28 in, Plunger Dia. 3.54 in, Base Bolt Circle Dia. 6.5 in, Center Hole Dia. 5 5/16 in, Series RAR, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- HYDROMAXX 3"x300Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300300)
- SKF SKF-6313 2Z, Single Row Ball Brgs, 6313 2Z (6313 2Z)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- Enerpac Hydraulic Cylinders