Shop All Single Acting Hydraulic Cylinders
Enerpac
RACL506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Lock Nut Hydraulic Cylinder
Mfr # RACL506
Zoro # G6960712
product price: $4,092.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity 64.9 cu. in.
- Handle Yes
- Effective Area 10.99 sq. in.
- Extended Height 19.13 in
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACL506
- Zoro # G6960712
- UPC # 662005125920
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 19.13 in |
Thread Size | M6 |
Stroke Length | 5 7/8 in |
Center Hole Dia. | 3 3/4 in |
Outside Dia. | 5.12 in |
Retracted Height | 13.23 in |
Bolt Circle Dia. | 4.33" |
Plunger Dia. | 3.15 in |
Plunger Thread Size | M6 |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 4.33 in |
Description
Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 64.95 cu in, Retracted Height 13.23 in, Extended Height 19.13 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Plunger Thread Size M6, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RACL, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 3 MNPT Out, 300 Max CFM (F-235P-300)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamps (10-Pack), 10PK (POLYPC3410PK)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933579Q, Pressure Line, 10 micron (ZX-933579Q)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- ENERPAC RC756, 79.5 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC756)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- GENUINE Hydraulic Cylinder, 1298002172 (1298002172)
- Enerpac Single Acting Hydraulic Cylinders