Shop All Single Acting Hydraulic Cylinders
Enerpac
RACL502, 54.9 ton Capacity, 1.97 in Stroke, Aluminum Lock Nut Hydraulic Cylinder
Mfr # RACL502
Zoro # G7125255
product price: $3,790.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Oil Capacity 21.63 cu. in.
- Outside Dia. 5.12 in
- Body Material Aluminum
- Extended Height 11.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACL502
- Zoro # G7125255
- UPC # 662005125906
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 5.12 in |
Extended Height | 11.26 in |
Stroke Length | 1 7/8 in |
Retracted Height | 9.29 in |
Thread Size | M6 |
Center Hole Dia. | 3 3/4 in |
Bolt Circle Dia. | 4.33" |
Plunger Dia. | 3.15 in |
Plunger Thread Size | M6 |
Nominal Stroke Length | 2 in |
Base Bolt Circle Dia. | 4.33 in |
Description
Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 50 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 21.65 cu in, Retracted Height 9.29 in, Extended Height 11.26 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Plunger Thread Size M6, Base Bolt Circle Dia. 4.33 in, Center Hole Dia. 3 3/4 in, Series RACL, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- WEATHERHEAD Compression Union, 3/8 In (62X6)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (5UKF6BG)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- Enerpac Hydraulic Cylinders