Shop All Single Acting Hydraulic Cylinders
Enerpac
RACL302, 34.2 ton Capacity, 1.97 in Stroke, Aluminum Lock Nut Hydraulic Cylinder
Mfr # RACL302
Zoro # G6400782
product price: $3,381.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Hole Dia. 2 61/64 in
- Retracted Height 9.1 in
- Thread Size M6
- Oil Capacity 13.48 cu. in.
- Extended Height 11.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACL302
- Zoro # G6400782
- UPC # 662005160082
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 2 61/64 in |
Retracted Height | 9.1 in |
Thread Size | M6 |
Extended Height | 11.07 in |
Plunger Dia. | 2.36 in |
Bolt Circle Dia. | 3.15" |
Outside Dia. | 3.94 in |
Stroke Length | 1 7/8 in |
Plunger Thread Size | M6 |
Base Bolt Circle Dia. | 3.15 in |
Nominal Stroke Length | 2 in |
Description
Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 30 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 13.49 cu in, Retracted Height 9.1 in, Extended Height 11.07 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Plunger Thread Size M6, Base Bolt Circle Dia. 3.15 in, Center Hole Dia. 2 61/64 in, Series RACL, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 48Y, TENV (1AGF9)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- X1 TOOLS 1-1/2 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1500x8)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- Enerpac Single Acting Hydraulic Cylinders