Shop All Single Acting Hydraulic Cylinders
Enerpac
RACL1502, 175.9 ton Capacity, 1.97 in Stroke, Aluminum Lock Nut Hydraulic Cylinder
Mfr # RACL1502
Zoro # G6503874
Free Shipping & Returns
Not eligible for select promotions
$6,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 7/8 in
- Outside Dia. 9.06 in
- Retracted Height 12.72 in
- Thread Size M6
- Bolt Circle Dia. 7.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RACL1502
- Zoro # G6503874
- UPC # 662005125968
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 1 7/8 in |
Outside Dia. | 9.06 in |
Retracted Height | 12.72 in |
Thread Size | M6 |
Bolt Circle Dia. | 7.87" |
Center Hole Dia. | 6 11/16 in |
Extended Height | 14.69 in |
Plunger Dia. | 5.51 in |
Plunger Thread Size | M6 |
Base Bolt Circle Dia. | 7.87 in |
Nominal Stroke Length | 2 in |
Description
Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 150 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 69.3 cu in, Retracted Height 12.72 in, Extended Height 14.69 in, Outside Dia. 9.06 in, Plunger Dia. 5.51 in, Plunger Thread Size M6, Base Bolt Circle Dia. 7.87 in, Center Hole Dia. 6 11/16 in, Series RACL, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- SPEEDAIRE Rubber Mount, PK4 (TT28332G)
- BAILEY Spherical Plain Bearing 2-1/2 Id, 3-15/16 Od, 2-3/16 Inner Width, 158940 (158940)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8M)
- ENERPAC RW53, 4970 lbs Capacity, 3.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW53)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC CUSP30, 34.8 ton Capacity, 0.29 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP30)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 15 tons, 1" Stroke (H1501)
- Enerpac Hydraulic Cylinders