Shop All Single Acting Hydraulic Cylinders
Enerpac
RACL1006, 110.9 ton Capacity, 5.91 in Stroke, Aluminum Lock Nut Hydraulic Cylinder
Mfr # RACL1006
Zoro # G7211127
product price: $7,140.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5 7/8 in
- Center Hole Dia. 5 1/32 in
- Bolt Circle Dia. 6.3"
- Includes Coupler, Dust Cap
- Extended Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACL1006
- Zoro # G7211127
- UPC # 662005125951
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 5 7/8 in |
Center Hole Dia. | 5 1/32 in |
Bolt Circle Dia. | 6.3" |
Extended Height | 12.5 in |
Plunger Dia. | 4.33 in |
Retracted Height | 15.59 in |
Thread Size | M6 |
Outside Dia. | 7.09 in |
Plunger Thread Size | M6 |
Base Bolt Circle Dia. | 6.3 in |
Nominal Stroke Length | 6 in |
Description
Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 131.14 cu in, Retracted Height 15.59 in, Extended Height 12.5 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Plunger Thread Size M6, Base Bolt Circle Dia. 6.3 in, Center Hole Dia. 5 1/32 in, Series RACL, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FESTO Standards-Based Cylinder DSBC-63-25-PPVA-N3 (DSBC-63-25-PPVA-N3)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Female JIC (6602-04-04-04-FG)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- ENERPAC RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC158)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- Enerpac Single Acting Hydraulic Cylinders