Shop All Single Acting Hydraulic Cylinders
Enerpac
RACL1002, 110.9 ton Capacity, 1.97 in Stroke, Aluminum Lock Nut Hydraulic Cylinder
Mfr # RACL1002
Zoro # G6960886
product price: $5,820.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Hole Dia. 5 1/32 in
- Cylinder Type Lock Nut
- Thread Size M6
- Body Material Aluminum
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACL1002
- Zoro # G6960886
- UPC # 662005125937
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 5 1/32 in |
Thread Size | M6 |
Stroke Length | 1 7/8 in |
Outside Dia. | 7.09 in |
Extended Height | 13.62 in |
Retracted Height | 11.65 in |
Bolt Circle Dia. | 6.3" |
Plunger Dia. | 4.33 in |
Plunger Thread Size | M6 |
Base Bolt Circle Dia. | 6.3 in |
Nominal Stroke Length | 2 in |
Description
Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 100 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.71 cu in, Retracted Height 11.65 in, Extended Height 13.62 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Plunger Thread Size M6, Base Bolt Circle Dia. 6.3 in, Center Hole Dia. 5 1/32 in, Series RACL, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 1/3HP 115V 1625RPM 3Spd Motor (RAL1034)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM764N)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 60 Series (SH6-62-T12)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ENERPAC RAC1506, 175.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC1506)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 100 tons, 6" Strk (HU10006)
- Enerpac Single Acting Hydraulic Cylinders