Shop All Single Acting Hydraulic Cylinders
Enerpac
RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder
Mfr # RACH606
Zoro # G6929027
product price: $6,319.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 10,000 psi
- Body Material Aluminum
- Handle Yes
- Weight Capacity 60 tons
- Center Hole Dia. 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACH606
- Zoro # G6929027
- UPC # 662005126422
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 2.13 in |
Stroke Length | 5 7/8 in |
Outside Dia. | 7.09 in |
Retracted Height | 14.97 in |
Thread Size | M6 |
Bolt Circle Dia. | 6.29" |
Extended Height | 20.87 in |
Plunger Dia. | 3.94 in |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 6.29 in |
Base Mounting Thread Size | M6 |
Description
Lightweight Hydraulic Ram, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 13.13 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 77.53 cu in, Retracted Height 14.97 in, Extended Height 20.87 in, Outside Dia. 7.09 in, Plunger Dia. 3.94 in, Base Bolt Circle Dia. 6.29 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in, RACH Series, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Tridon 2 in to 5 in. SAE 72 Silver Hose Clamp Stainless Steel Snaplock (500072551)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- COXREELS Roller Guide, Multi-direction, 4-way, 28 in (8101-9.5)
- ENERPAC Cylinder, Single Acting, 0.97 tons, Steel (CST9191)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- ENERPAC RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder (RC5013)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- Enerpac Hydraulic Cylinders