Shop All Single Acting Hydraulic Cylinders
Enerpac
RACH604, 65.6 ton Capacity, 3.94 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder
Mfr # RACH604
Zoro # G6427714
product price: $5,421.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Area 13.13 sq. in.
- Bolt Circle Dia. 6.29"
- Single Acting/Double Acting Single Acting
- Oil Capacity 51.69 pulg. cub.
- Retracted Height 12.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RACH604
- Zoro # G6427714
- UPC # 662005126415
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Bolt Circle Dia. | 6.29" |
Retracted Height | 12.41 in |
Outside Dia. | 7.09 in |
Extended Height | 16.34 in |
Center Hole Dia. | 2.13 in |
Stroke Length | 3 7/8 in |
Thread Size | M6 |
Plunger Dia. | 3.94 in |
Base Bolt Circle Dia. | 6.29 in |
Nominal Stroke Length | 4 in |
Base Mounting Thread Size | M6 |
Description
Lightweight Hydraulic Ram, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 13.13 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 51.69 cu in, Retracted Height 12.41 in, Extended Height 16.34 in, Outside Dia. 7.09 in, Plunger Dia. 3.94 in, Base Bolt Circle Dia. 6.29 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in, RACH Series, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- DAYTON 2L340 Cogged V-Belt, 34" Outside Length, 1/4" Top Width, 1 Ribs (13V784)
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200ZE C3)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- ENERPAC RW106, 11180 lbs Capacity, 6.11 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW106)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- ENERPAC RC2514, 25.8 ton Capacity, 14.25 in Stroke, General Purpose Hydraulic Cylinder (RC2514)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5in Stroke (HP0505)
- Enerpac Hydraulic Cylinders