Shop All Single Acting Hydraulic Cylinders
Enerpac
RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder
Mfr # RACH302
Zoro # G6453745
Free Shipping & Returns
Not eligible for select promotions
$3,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 30 tons
- Extended Height 10.17 in
- Max. Pressure 10,000 psi
- Includes Coupler, Dust Cap
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RACH302
- Zoro # G6453745
- UPC # 662005126392
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 10.17 in |
Center Hole Dia. | 1.34 in |
Retracted Height | 8.2 in |
Plunger Dia. | 2.76 in |
Bolt Circle Dia. | 4.33" |
Stroke Length | 1 7/8 in |
Outside Dia. | 5.12 in |
Thread Size | M6 |
Base Bolt Circle Dia. | 4.33 in |
Nominal Stroke Length | 2 in |
Base Mounting Thread Size | M6 |
Description
Lightweight Hydraulic Ram, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 7.92 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 15.59 cu in, Retracted Height 8.2 in, Extended Height 10.17 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in, RACH Series, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Auto Drain (X02-04-F00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 3.95"O.D. (2VP42-1-1/8)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- ENERPAC RW53, 4970 lbs Capacity, 3.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW53)
- ENERPAC RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC254)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- Enerpac Single Acting Hydraulic Cylinders