Shop All Single Acting Hydraulic Cylinders
Enerpac
RACH206, 25.4 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder
Mfr # RACH206
Zoro # G7023301
Free Shipping & Returns
$3,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke Length 5 7/8 in
- Center Hole Dia. 1.06 in
- Oil Capacity 29.94 pulg. cub.
- Retracted Height 12.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RACH206
- Zoro # G7023301
- UPC # 662005126385
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 5 7/8 in |
Center Hole Dia. | 1.06 in |
Retracted Height | 12.41 in |
Extended Height | 18.32 in |
Outside Dia. | 3.94 in |
Thread Size | M6 |
Plunger Dia. | 2.17 in |
Bolt Circle Dia. | 3.15" |
Base Mounting Thread Size | M6 |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 3.15 in |
Description
Lightweight Hydraulic Ram, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 20 ton, Max. Push Capacity 20 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 5.07 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 29.94 cu in, Retracted Height 12.41 in, Extended Height 18.32 in, Outside Dia. 3.94 in, Plunger Dia. 2.17 in, Base Bolt Circle Dia. 3.15 in, Base Mounting Thread Size M6, Center Hole Dia. 1.06 in, RACH Series, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- MIDWEST FASTENER #6 x 1/4" x 3/64" Nylon Plastic Flange Bearings 25PK (66422)
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF, CSZ (H47642)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- ENERPAC RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW55)
- ENERPAC RC756, 79.5 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC756)
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- Enerpac Hydraulic Cylinders