Shop All Single Acting Hydraulic Cylinders
Enerpac
RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder
Mfr # RAC206
Zoro # G7041851
product price: $1,999.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Handle No
- Center Hole Dia. 2 31/64 in
- Includes Coupler, Dust Cap
- Retracted Height 10.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RAC206
- Zoro # G7041851
- UPC # 662005125722
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 2 31/64 in |
Retracted Height | 10.79 in |
Plunger Dia. | 2.48 in |
Outside Dia. | 3.35 in |
Stroke Length | 5 7/8 in |
Extended Height | 16.69 in |
Bolt Circle Dia. | 2.76" |
Thread Size | M6 |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 2.76 in |
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 20 ton, Max. Push Capacity 20 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 28.55 cu in, Retracted Height 10.79 in, Extended Height 16.69 in, Outside Dia. 3.35 in, Plunger Dia. 2.48 in, Base Bolt Circle Dia. 2.76 in, Center Hole Dia. 2 31/64 in, Series RAC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- DIXON King Combo ST Nipple, 3", NPT 2-1/2" (STC3530)
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- ENERPAC RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH1003)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- Enerpac Single Acting Hydraulic Cylinders