Shop All Single Acting Hydraulic Cylinders
Enerpac
RAC1008, 110.9 ton Capacity, 7.87 in Stroke, Aluminum Hydraulic Cylinder
Mfr # RAC1008
Zoro # G7110765
product price: $6,974.00
/ea
Free Shipping & Returns
$6,974.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Aluminum
- Handle No
- Stroke Length 7 7/8 in
- Retracted Height 14.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RAC1008
- Zoro # G7110765
- UPC # 662005125814
- Country of Origin India
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 7 7/8 in |
Retracted Height | 14.61 in |
Extended Height | 22.48 in |
Center Hole Dia. | 5 5/16 in |
Plunger Dia. | 4.33 in |
Outside Dia. | 7.09 in |
Thread Size | M6 |
Bolt Circle Dia. | 6.3" |
Nominal Stroke Length | 8 in |
Base Bolt Circle Dia. | 6.3 in |
Description
Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 174.64 cu in, Retracted Height 14.61 in, Extended Height 22.48 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 6.3 in, Center Hole Dia. 5 5/16 in, Series RAC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- BESTORQ 3L440 V Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (3L440)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC RC502, 55.2 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC502)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- BVA HYDRAULICS Sngl Actng Lock Nut Hyd Cyl., 2" Stroke (HLN10002)
- Enerpac Single Acting Hydraulic Cylinders