Shop All Air Hydraulic Pumps
Enerpac
Pump, Air/Hyd, 5000 PSI, 2 Gal, w/Manifold
Mfr # PACG30S8SMB2
Zoro # G1271891
product price: $2,545.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 0 PSI 180.00 cu in/min
- Operating Air PSI 50 to 125
- Air Consumption (SCFM) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PACG30S8SMB2
- Zoro # G1271891
- UPC # 662005126019
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 13.35 in |
Length (In.) | 12.5 in |
Width (In.) | 12 in |
Overall Length | 12.5 in |
Overall Height | 13.4 in |
Overall Width | 12 in |
Air Intake Connection Size | 1/4 in |
Description
Hydraulic Pump, Reservoir Capacity 2 gal, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 180 cu in/min, Sound Level - Maximum 75 dBA, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type FNPT, Features Ergonomic Design, Pedal Lock Function, Pressure Relief Valve, Flow Rate - Maximum 180 cu in/min, Overall Height 13.4 in, Overall Length 12.5 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-604)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204809SC)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- ENERPAC XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA12G)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- Enerpac Air Hydraulic Pumps