Shop All Air Hydraulic Pumps
Enerpac
Pump, Air/Hyd, 5000 PSI, 2 Gal, w/Gauge
Mfr # PACG50S8S
Zoro # G3061651
product price: $1,525.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 0 PSI 120.00 cu in/min
- Operating Air PSI 50 to 125
- Oil Displacement @ 5000 PSI 20 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PACG50S8S
- Zoro # G3061651
- UPC # 662005125135
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 12.46 in |
Width (In.) | 12 in |
Length (In.) | 12.5 in |
Overall Width | 12.4 in |
Overall Height | 8 in |
Overall Length | 10 in |
Air Intake Connection Size | 1/4 in |
Description
Hydraulic Pump, Reservoir Capacity 2 gal, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 180 cu in/min, Sound Level - Maximum 75 dBA, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type FNPT, Features Ergonomic Design, Pedal Lock Function, Pressure Relief Valve, Flow Rate - Maximum 180 cu in/min, Overall Height 8 in, Overall Length 10 in, Overall Width 12.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF, CSZ (H47642)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- OTC 10,000 PSI Stinger Air/Hydraulic Pump (2510A)
- Enerpac Hydraulic Pumps