Shop All Air Hydraulic Pumps
Enerpac
Pump, Air/Hyd, 5000 PSI, 2 Gal, w/Gauge
Mfr # PACG30S8S
Zoro # G2978981
product price: $1,482.00
/ea
Free Shipping & Returns
$1,482.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 0 PSI 180.00 cu in/min
- Operating Air PSI 50 to 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PACG30S8S
- Zoro # G2978981
- UPC # 662005125128
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 12.46 in |
Width (In.) | 12 in |
Length (In.) | 12.5 in |
Air Intake Connection Size | 1/4 in |
Overall Width | 12.4 in |
Overall Height | 8 in |
Overall Length | 10 in |
Description
Hydraulic Pump, Reservoir Capacity 2 gal, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 180 cu in/min, Sound Level - Maximum 75 dBA, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type FNPT, Features Ergonomic Design, Pedal Lock Function, Pressure Relief Valve, Flow Rate - Maximum 180 cu in/min, Overall Height 8 in, Overall Length 10 in, Overall Width 12.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS500K000030)
- HEIL QUAKER 70/5MFD 440v Dual Round Cap (1185307)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.495" OD, Stainless (US24-14-14-SS)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC PASG5002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 120 in3/min Oil Flow at 100 psi (PASG5002SB)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- Enerpac Air Hydraulic Pumps