Shop All Air Hydraulic Pumps
Enerpac
Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge
Mfr # PACG5002SB
Zoro # G0438891
product price: $1,273.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,273.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 127 cu in
- Reservoir Capacity (Gal.) 0.65 gal
- Oil Displacement @ 0 PSI 120.00 cu in/min
- Operating Air PSI 50 to 125
- Oil Displacement @ 5000 PSI 20 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PACG5002SB
- Zoro # G0438891
- UPC # 662005118823
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 9.61 in |
Width (In.) | 8 in |
Length (In.) | 12.4 in |
Overall Length | 10 in |
Overall Width | 12.4 in |
Air Intake Connection Size | 1/4 in |
Overall Height | 8 in |
Description
Hydraulic Pump, Reservoir Capacity 0.53 gal, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 180 cu in/min, Sound Level - Maximum 75 dBA, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type FNPT, Features Ergonomic Design, Pedal Lock Function, Pressure Relief Valve, Flow Rate - Maximum 180 cu in/min, Overall Height 8 in, Overall Length 10 in, Overall Width 12.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- MASTER PNEUMATIC REG PISTON NON-REL 0-125 (R10MAH)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- CARDONE Reman Smog Air Pump, 33-780 (33-780)
- Enerpac Air Hydraulic Pumps