Shop All Hydraulic Pressure Relief Valves
Enerpac
PRV6, Pressure Reducing Valve
Mfr # PRV6
Zoro # G0745556
Free Shipping & Returns
Not eligible for select promotions
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 3.2 GPM
- Max. Pressure (PSI) 5000
- Series PRV
- Adjustable PSI Range 453 to 4,350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # PRV6
- Zoro # G0745556
- Country of Origin Germany
- Category Hydraulic Pressure Relief Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Valve Pressure Reducing |
Max. Flow - Hydraulic Valves | 3.2 GPM |
Max. Pressure (PSI) | 5000 |
Series | PRV |
Adjustable PSI Range | 453 to 4,350 |
Description
Valve Pressure Reducing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- DAYTON Speed Reducer, C-Face, 56C, 39:1 (2Z933)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060548, Pressure Line, 25 micron (ZX-MF0060548)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- ENERPAC Relief Valve Assy (CJ160900W)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- ENERPAC Relief Valve Assy (DA8802900SR)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- ENERPAC Relief Valve (P181190W)
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- Enerpac Hydraulic Valves