Shop All Maintenance Sets
Enerpac
PRUS2037, POW'R-RISER Lifting Jack Locking U-Ring Set for 200 Ton Capacity, 27 in Stroke Models
Mfr # PRUS2037
Zoro # G1937928
product price: $4,961.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Not eligible for select promotions
$4,961.00
Free 30-Day Returns
Key Features
- For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
- For Use With Cylinder Capacity 60 ton, 100 ton
- Capacity of Attachment 200 ton
- Capacity (Tons) 200
- Attachment Type Locking U-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PRUS2037
- Zoro # G1937928
- UPC # 662005187515
- Country of Origin United States
- Category Maintenance Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Lifting Jack Set |
For Use With Cylinder Series | PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW |
For Use With Cylinder Capacity | 60 ton, 100 ton |
Capacity of Attachment | 200 ton |
Capacity (Tons) | 200 |
Attachment Type | Locking U-Ring |
For Use With | PRAMA06027L, PRAMA10027L, PRASA10027L, PREMB06027L, PREMB10027L, PREME06027L, PREME10027L, PREMI06027L, PREMI10027L, PREMG10027L, PREMW10027L, PREMJ10027L, PREMR10027L |
Application | Wheeled Jack |
Accessory Type | Lifting Jack Set |
Description
Lifting Jack Set, Attachment Type Locking U-Ring, 200 ton, For Use With Cylinder Capacity 60 ton, 100 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- DEUBLIN Union 1-14 UNS RH (1205-000-001)
- NATIONAL Small Bore Inch Seal, 471760V (471760V)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (AK74H)
- ENERPAC Rac20 Series Repair Kit (RAC20K50)
- ENERPAC A16, 5 ton RC Cylinder Attachment, Lock Pin (A16)
- ENERPAC A92, 1 ton RC Cylinder Attachment, Spreader (A92)
- ENERPAC A128, 5 ton RC Cylinder Attachment, Rubber Flex-Head (A128)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- ENERPAC Rc15 Ton Std Repair Kit (RC15K52)
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- Enerpac Parts & Accessories