Shop All Maintenance Sets
Enerpac
PRUS2026, POW'R-RISER Lifting Jack Locking U-Ring Set for 200 Ton Capacity, 15.5 in Stroke Models
Mfr # PRUS2026
Zoro # G1938366
product price: $3,912.00
/ea
Free Shipping & Returns
$3,912.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
- For Use With Cylinder Capacity 150 ton
- Capacity of Attachment 200 ton
- For Use With PRASA15016L, PRASA20016L, PREMB15016L, PREME15016L, PREMI15016L, PREMG15016L, PREMW15016L, PREMJ15016L, PREMR15016L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PRUS2026
- Zoro # G1938366
- UPC # 662005187508
- Country of Origin United States
- Category Maintenance Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Lifting Jack Set |
For Use With Cylinder Series | PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW |
For Use With Cylinder Capacity | 150 ton |
Capacity of Attachment | 200 ton |
For Use With | PRASA15016L, PRASA20016L, PREMB15016L, PREME15016L, PREMI15016L, PREMG15016L, PREMW15016L, PREMJ15016L, PREMR15016L |
Attachment Type | Locking U-Ring |
Capacity (Tons) | 200 |
Application | Wheeled Jack |
Accessory Type | Lifting Jack Set |
Description
Lifting Jack Set, Attachment Type Locking U-Ring, 200 ton, For Use With Cylinder Capacity 150 ton, For Use With Cylinder Series PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-285 Poly Tb, 6T2.5-285Ug (6T2.5-285UG)
- LOC-LINE Segment, Pk2 (51801)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- ENERPAC Seal Kit 40 Kn S/A Metric/Imperial (CST40K)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- ENERPAC RD910K2, REPAIR KIT (RD910K2)
- ENERPAC Rc15 Ton Repair Kit Rc156 Rc158 Rc1510 (RC15K72)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- Enerpac Maintenance Sets