Shop All Maintenance Sets
Enerpac
PRUS126, POW'R-RISER Lifting Jack Locking U-Ring Set for 60 and 100 Ton, 14 and 16 in Stroke Models
Mfr # PRUS126
Zoro # G1937867
product price: $2,177.00
/ea
Free Shipping & Returns
$2,177.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
- For Use With Cylinder Capacity 60 ton, 100 ton
- Capacity of Attachment 60 ton, 100 ton
- Capacity (Tons) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PRUS126
- Zoro # G1937867
- UPC # 662005187461
- Country of Origin United States
- Category Maintenance Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Lifting Jack Set |
For Use With Cylinder Series | PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW |
For Use With Cylinder Capacity | 60 ton, 100 ton |
Capacity of Attachment | 60 ton, 100 ton |
Capacity (Tons) | 100 |
Application | Wheeled Jack |
Attachment Type | Locking U-Ring |
For Use With | PRAMA06014L, PRAMA10016L, PRASA10016L, PREMB06014L, PREMB10016L, PREME06014L, PREME10016L, PREMI06014L, PREMI10016L, PREMG10016L, PREMW10016L, PREMJ10016L, PREMR10016L |
Accessory Type | Lifting Jack Set |
Description
Lifting Jack Set, Attachment Type Locking U-Ring, 60 ton, 100 ton, For Use With Cylinder Capacity 60 ton, 100 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLBAUER Mini Grease Gun, Push Hndl, 3700 psi (2PB20)
- NTN NTN 28678, Tapered Roller Bearing Cone 2 In Id X 09688 In W (28678)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- FESTO Push-In L-Fitting QBL-1/4-1/2-U (QBL-1/4-1/2-U)
- ENERPAC Simplex 50 Ton SA Flat Jack Spr Ret 62 In (RFS50)
- ENERPAC RC10K51, RC10 TON STANDARD REPAIR KIT, RC101, RC102 AND RC1 (RC10K51)
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- ENERPAC RC10K72, RC10 TON PREMIUM REPAIR KIT, RC106, RC108, RC1010, (RC10K72)
- ENERPAC RC10K52, RC10 TON STANDARD REPAIR KIT, RC106, RC108, RC1010 (RC10K52)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- ENERPAC Rc10 Ton Spring Kit Rc106 (RC10K33)
- Enerpac Maintenance Sets