Shop All Hydraulic Pressure Relief Valves
Enerpac
Pressure Reducing Valve, 435-4350 PSI
Mfr # PRV3
Zoro # G2830283
product price: $682.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$682.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 435 to 4350 psi
- Port Size - Hydraulic Valves G1/4 in
- Max. Flow - Hydraulic Valves 1.8 gpm
- Port Size G1/4"
- Overall Length 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PRV3
- Zoro # G2830283
- UPC # 662005116034
- Country of Origin Germany
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | G1/4 in |
Port Size | G1/4" |
Overall Length | 1.97 in |
Overall Height | 7.99 in |
Height (In.) | 7.99 |
Length (In.) | 1.97 |
Overall Width | 1.38 in |
Width (In.) | 1.38 |
Port Connection Size | 1/4 in |
Description
Hydraulic Valve, Pressure - Maximum 5,000 psi, Flow Rate - Maximum 1.8 gpm, Body Material Aluminum, Pressure - Minimum 435 psi, Adjustment Method Knob, Port Connection Type BSPP, Fluid Viscosity - Maximum 212 SUS, Port Connection Gender Female, Flow Rate - Minimum 0 gpm, Pressure Setting - Maximum 5,000 psi, Overall Width 1.38 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Overall Height 7.99 in, Overall Length 1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Ra7720 Oil Pump (1 Stage-3450 (A2RA7720)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCP1)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY9)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- ENERPAC Relief Valve Assy (CJ160900W)
- ENERPAC Relief Valve (P181190W)
- ENERPAC Relief Valve Assy (DA8802900SR)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- Enerpac Hydraulic Pressure Relief Valves