Shop All Hydraulic Pressure Relief Valves
Enerpac
Pressure Reduce Valve
Mfr # PRV5
Zoro # G0745136
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Port Size - Hydraulic Valves G 1/4"
- Max. Flow - Hydraulic Valves 427 cu in/min
- Max. Pressure (PSI) 5000
- Series PRV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # PRV5
- Zoro # G0745136
- Country of Origin Germany
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | G 1/4" |
Port Connection Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Reduce Valve |
Max. Flow - Hydraulic Valves | 427 cu in/min |
Max. Pressure (PSI) | 5000 |
Series | PRV |
Adjustable PSI Range | 75 to 2,000 |
Flow Rate - Maximum | 0.5 gpm |
Pressure Setting - Maximum | 5,000 psi |
Pressure - Maximum | 5,000 psi |
Pressure - Minimum | 435 psi |
Port Connection Gender | Female |
Port Connection Type | BSPP |
Actuation Mechanism | Pressure |
Adjustment Method | Knob |
Body Material | Aluminum |
Fluid Viscosity - Maximum | 212 SUS |
Flow Rate - Minimum | 0 gpm |
Description
Pressure Reduce Valve, Pressure - Maximum 5,000 psi, Flow Rate - Maximum 0.5 gpm, Body Material Aluminum, Pressure - Minimum 435 psi, Adjustment Method Knob, Port Connection Type BSPP, Fluid Viscosity - Maximum 212 SUS, Port Connection Gender Female, Flow Rate - Minimum 0 gpm, Pressure Setting - Maximum 5,000 psi, Port Connection Size 1/4 in, Actuation Mechanism Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- WORLD WIDE FITTINGS JIC Tube Nut Stainless Steel (318X08SS)
- PIX Belt, A Kevlar, 1/2 x 162 in. OC (A160K)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- ENERPAC Relief Valve Assy (CJ160900W)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- ENERPAC Relief Valve Assy (DA8802900SR)
- ENERPAC Relief Valve (P181190W)
- PARKER Pressure Control Valve, 3/4 NPT, 360 PSI (637B-5-3/4-2)
- Enerpac Hydraulic Pressure Relief Valves