Shop All Pressure Gauges
Enerpac
Pressure Gauge, 0 to 40,000 psi, 1/4 in BSPT, Stainless Steel, Silver
Mfr # T6010L
Zoro # G5511335
product price: $2,480.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in BSPT
- Gauge Application Test System Gauge
- Includes Pressure Equalizing Membrane, Safety Blow-Out Disk
- Range 0 to 40,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # T6010L
- Zoro # G5511335
- UPC # 662005205585
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in BSPT |
Diameter | 7.72" |
Dial Size (In.) | 6-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 1/2 in |
Process Connection Size | 1/4 in |
Flange Diameter | 7.72 in |
Nominal Dial Size | 192 mm |
Case Diameter | 7.72 in |
Case Depth | 2.62 in |
Description
Gauge, Gauge Type Test System, Dial Size 6.4 In., Range 0-40,000 psi, Connection Size 0.25 In. Cone, Connection Location Lower Mount, Accuracy +/-1.5 Percent, Case Material 403 Stainless Steel, Lens Material Glass, Series T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, -50 Degrees to 120 Degrees F (214121J)
- MILLER ELECTRIC Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Steel, Black (GA137-03)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- ENERPAC Hydraulic Pressure Gauge, 250 In Face, Lower Mount, Glycerine Filled, 2,000 Maximum Psi (G2515L)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF20P)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Aluminum, Silver (GF5P)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G4088L)
- ENERPAC GA3, Gauge Adaptor, 1/4 in. NPT Gauge Port, 10,000 psi (GA3)
- ENERPAC Gauge, Liquid Filled, PsiLbs (GF230P)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FMD2)
- Enerpac Pressure Gauges