Shop All Pressure Gauges
Enerpac
Pressure Gauge, 0 to 300 psi, 1/4 in NPTF, Stainless Steel, Silver
Mfr # G2512L
Zoro # G5155586
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Lower
- Connection Size 1/4 in FNPT
- For Use With Hydraulics
- Gauge Application High Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # G2512L
- Zoro # G5155586
- UPC # 662005222643
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in FNPT |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.5 in |
Case Depth | 1.46 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Description
Pressure Gauge, Gauge Type Liquid Filled, Dial Size 2-1/2 In., Range 0 to 300 psi, Connection Size 1/4 In. (F)NPT, Connection Location Lower, Smallest Graduation 5 psi, Accuracy +/-1.5 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter Enerpac GA-3, For Use With Hydraulics, Series G, Includes Safety Blow Out Disk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-002)
- PCE INSTRUMENTS Salt Meter, 0.0 to 12.0% Measuring Range (PCE-SM 11)
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L160#)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- ENERPAC G2517SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 6,000 maximum psi (G2517SL)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP10S)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF20P)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in BSPT, Black (SEP-101D-254E-BSPT)
- Enerpac Pressure Gauges