Shop All Pressure Gauges
Enerpac
Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver
Mfr # G4089L
Zoro # G5201515
product price: $388.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$388.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPTF
- Gauge Application General Purpose
- Includes Pressure Equalizing Membrane, Safety Blow-Out Disk
- Range 0 to 15,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # G4089L
- Zoro # G5201515
- UPC # 662005223428
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPTF |
Length | 4.8" |
Diameter | 4" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 in |
Case Depth | 1.15 in |
Nominal Dial Size | 4 in |
Case Diameter | 4 in |
Process Connection Size | 1/4 in |
Description
Pressure Gauge,0 to 15000 psi,4" Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BNC Coaxial Cable, 72 in., Black (2249-C-72)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/300 psi, 1/4" (CONTRACTOR-4LH)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF50P)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2536L)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF10P)
- ENERPAC Digital Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Plastic, Black/Yellow (DGR2)
- ENERPAC 4 Gauge, 010,000 Psi (H4049L)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- Enerpac Pressure Gauges