Shop All Pressure Gauges
Enerpac
Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver
Mfr # G2536L
Zoro # G4712732
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Lower
- Connection Size 1/4 in MNPT
- For Use With Hydraulics
- Gauge Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # G2536L
- Zoro # G4712732
- UPC # 662005223039
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Length | 3.31" |
Diameter | 2-1/2" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.5 in |
Process Connection Size | 1/4 in |
Case Depth | 1.46 in |
Description
Pressure Gauge, Liquid Filled, 2-1/2 In., 0 to 15,000 psi, Connection Size 1/4 In. MNPT, Connection Location Lower, Accuracy +/-1.5 Percent, Case Color Silver, Filled With Glycerin, Lens Material Glass, For Use With Hydraulics, Series G, Includes Safety Blowout Disc and Pressure Equalizing Membrane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Circumference Wheel, 12 In (FPM-12)
- REED INSTRUMENTS Hot Wire, 32to122F, +/1.5Temp Acc (R4500SD-PROBE)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (GT500R-1864)
- REED INSTRUMENTS Thermocouple Thermometer Kit (R2400-KIT)
- ENERPAC GA4, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi (GA4)
- ENERPAC Pressure Gauge 50 000 Psi (T6011L)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel (G4039L)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2535L)
- ENERPAC Pressure Gauge, 0 to 300 psi, 1/4 in NPTF, Stainless Steel, Silver (G2512L)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, Number 4 SAE, Stainless Steel, Silver (201L-25XP-SAE4)
- Enerpac Pressure Gauges