Shop All Hydraulic Pressure Relief Valves
Enerpac
Pressure Control Valve, G1/4, 4 GPM
Mfr # PRV3T
Zoro # G6413172
product price: $570.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$570.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 0 to 5000 psi
- Port Size - Hydraulic Valves G1/4 in
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Steel
- Overall Length 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PRV3T
- Zoro # G6413172
- UPC # 662005125227
- Country of Origin Germany
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | G1/4 in |
Overall Length | 1.18 in |
Height (In.) | 6.02 |
Overall Width | 0.87 in |
Width (In.) | .87 |
Port Size | G1/4" |
Overall Height | 6.02 in |
Length (In.) | 1.18 |
Port Connection Size | 1/4 in |
Description
Pressure Control Valve, Pressure - Maximum 5,000 psi, Flow Rate - Maximum 4 gpm, Body Material Steel, Pressure - Minimum 0 psi, Adjustment Method Knob, Port Connections Not Applicable, Fluid Viscosity - Maximum 212 SUS, Port Connection Gender Not Applicable, Flow Rate - Minimum 0 gpm, Pressure Setting - Maximum 5,000 psi, Check Valve Cracking Pressure 1,600 psi, Overall Width 0.87 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Overall Height 6.02 in, Overall Length 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Air Hose, 14 in OD, 50 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-50E-RET)
- SMC Valve, 5 Body Port, 24VDC, 1/8" Port (SY5120-5D-01T)
- COXREELS Ball Stop, 1/4In Hose (131)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Pipe, Straight (2405-04-04)
- ENERPAC Pressure Control Valve, G1/4, 4 GPM (PRV4)
- ENERPAC Pressure Reducing Valve, 435-4350 PSI (PRV3)
- ENERPAC Relief Valve (P181190W)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- ENERPAC Relief Valve Assy (DA8802900SR)
- PARKER Valve, Pilot Relief (RAH101S50)
- Enerpac Hydraulic Pressure Relief Valves