Shop All Equipment Lifts
Enerpac
PREMB10016L, 100 Ton, 16 in Stroke, Electric, 115 VAC, POW'R-RISER Lifting Jack
Mfr # PREMB10016L
Zoro # G1938707
product price: $28,912.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$28,912.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 18 in
- Load Capacity 100 tons
- Extended Height 42 in
- Base 24 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PREMB10016L
- Zoro # G1938707
- UPC # 662005186952
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Length | 18 in |
Extended Height | 42 in |
Lifting Height Min. | 26 in |
Stroke Length | 16 in |
Retracted Height | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 100 tons |
Item | Lifting Jack |
Base | 24 in x 18 in |
Oil Capacity | 4.2 gal |
Nominal Capacity | 100 ton |
Max. Toe Clearance | 4 in |
Max. Pressure | 10,000 psi |
Weight | 510 lb |
Cylinder | Cylinder Included |
Powered By | Electric |
Series | PR |
Min. Toe Clearance | 26 in |
Description
Lifting Jack, Nominal Capacity 100 ton, Oil Capacity 4.2 gal, Min. Toe Clearance 26 in, Max. Toe Clearance 4 in, Stroke Length 16 in, Retracted Height 26 in, Extended Height 42 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 510 lb, Cylinder Cylinder Included, Series PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- FOOT MASTER Leveling Caster, 63 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GD-80-S-HUP-CUR-1/2)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb (20TM22)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- PAKE HANDLING TOOLS Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKMRL1000T-1200)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 500 lb. (A-LIFT-R)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- Enerpac Lifting Trucks