Shop All Maintenance Sets
Enerpac
PRE7, POW'R-RISER Lifting Jack SUP-R-STACK Extension, 7 in
Mfr # PRE7
Zoro # G000980569
Free Shipping & Returns
Not eligible for select promotions
$820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
- For Use With Cylinder Capacity 60 ton, 100 ton, 150 ton, 200 ton
- Capacity of Attachment 60 ton
- Overall Length 7 in
- Application Wheeled Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # PRE7
- Zoro # G000980569
- UPC # 662005187188
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 7 in |
Height (In.) | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lifting Jack |
For Use With Cylinder Series | PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW |
For Use With Cylinder Capacity | 60 ton, 100 ton, 150 ton, 200 ton |
Capacity of Attachment | 60 ton |
Application | Wheeled Jack |
For Use With | PRAMA06014L, PRAMA06027L, PRAMA10016L, PRAMA10027L, PRASA10016L, PRASA10027L, PREMB06014L, PREMB06027L, PREMB10016L, PREMB10027L, PREME06014L, PREME06027L, PREME10016L, PREME10027L, PREMI06014L, PREMI06027L, PREMI10016L, PREMI10027L, PREMG10016L, PREMG10027L, PREMW10016L, PREMW10027L, PREMJ10016L, PREMJ10027L, PREMR10016L, PREMR10027L, PRASA15016L, PRASA15027L, PREMB15016L, PREMB15027L, PREME15016L, PREME15027L, PREMI15016L, PREMI15027L, PREMG15016L, PREMG15027L, PREMW15016L, PREMW15027L, PREMJ15016L, PREMJ15027L, PREMR15016L, PREMR15027L, PRASA20016L, PRASA20027L |
Attachment Type | Extension |
Accessory Type | Lifting Jack |
Description
Lifting Jack, Attachment Type Extension, 60 ton, Overall Length 7 in, For Use With Cylinder Capacity 60 ton, 100 ton, 150 ton, 200 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Regulator, 0-125 Out, 300 In, 1/4" (R35-02C)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-43)
- FESTO Plastic Tubing PUN-H-12X2-SW (PUN-H-12X2-SW)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- ENERPAC P392Fp Service Kit (P392FPK1)
- ENERPAC RC5K71, RC5 TON PREMIUM REPAIR KIT, RC51, RC53, RC55, RC57 (RC5K71)
- ENERPAC Repair Kit (BD40252K)
- ENERPAC RC10K51, RC10 TON STANDARD REPAIR KIT, RC101, RC102 AND RC1 (RC10K51)
- ENERPAC SS21K, REPAIR KIT (SS21K)
- Enerpac Maintenance Sets