Shop All Service Jack & Automotive Stand Parts
Enerpac
PRE14, POW'R-RISER Lifting Jack SUP-R-STACK Extension, 14 in
Mfr # PRE14
Zoro # G400980558
product price: $1,614.00
/ea
Free Shipping & Returns
$1,614.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity of Attachment 60 ton
- For Use With Cylinder Capacity 60 ton, 100 ton, 150 ton, 200 ton
- For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PRE14
- Zoro # G400980558
- UPC # 662005187027
- Country of Origin United States
- Category Service Jack & Automotive Stand Parts
Dimensions
Overall Length | 14 in |
Height | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Capacity of Attachment | 60 ton |
For Use With Cylinder Capacity | 60 ton, 100 ton, 150 ton, 200 ton |
For Use With Cylinder Series | PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW |
Attachment Type | Extension |
Item | Lifting Jack |
For Use With | PRAMA06014L, PRAMA10016L, PRASA10016L, PRASA15016L, PRASA20016L, PREMB06014L, PREMB10016L, PREMB15016L, PREME06014L, PREME10016L, PREME15016L, PREMI06014L, PREMI10016L, PREMI15016L, PREMG10016L, PREMG15016L, PREMW10016L, PREMW15016L, PREMJ10016L, PREMJ15016L, PREMR10016L, PREMR15016L |
Application | Wheeled Jack |
Accessory Type | Lifting Jack |
Series | PR |
Description
Lifting Jack, Attachment Type Extension, 60 ton, Overall Length 14 in, For Use With Cylinder Capacity 60 ton, 100 ton, 150 ton, 200 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Stop/Turn/Tail Plug, 16 Gauge GPT Wire, Fit 'N Forget S.S.0, Stripped End/Ring Terminal, 8 in. (94707-3)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 20 A (CBP-20BA)
- GATES Flexible Coolant Hose(Standard) - Upper, 25473 (25473)
- ENERPAC PRES6024, POW'R-RISER Lifting Jack SUP-R-STACK Extension Set (PRES6024)
- SUNEX 3-1/2 Ton Professional Heavy Duty Double-Pumper Floor Jack (350SS)
- NORCO PROFESSIONAL LIFTING Hook-End Adapter Kit for 79324G (79327D)
- URO PARTS Jack Pad, 51717065919 (51717065919)
- CAT 3 Ton Big Wheel Off Road Hybrid Jack (240330)
- PERFORMANCE TOOL Transmission Adapter (W41044)
- NORCO PROFESSIONAL LIFTING Air/Hyd 10,000 P.S.I. Pump With Hand-Operated Controls (910165)
- Enerpac Service Jack & Automotive Stand Parts