Shop All Equipment Lifts
Enerpac
PRASA10027L, 100 Ton, 27 in Stroke, Pneumatic POW'R-RISER Lifting Jack
Mfr # PRASA10027L
Zoro # G1937882
product price: $37,420.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$37,420.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 18 in
- Load Capacity 100 tons
- Max. Toe Clearance 4 in
- Weight 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PRASA10027L
- Zoro # G1937882
- UPC # 662005186891
- Country of Origin United States
- Category Equipment Lifts
Dimensions
Overall Length | 18 in |
Extended Height | 64 in |
Stroke Length | 27 in |
Retracted Height | 37 in |
Lifting Height Min. | 37 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 100 tons |
Item | Lifting Jack |
Max. Toe Clearance | 4 in |
Weight | 600 lb |
Cylinder | Cylinder Included |
Base | 24 in x 18 in |
Nominal Capacity | 100 ton |
Series | PR |
Powered By | Air |
Oil Capacity | 4.2 gal |
Max. Pressure | 10,000 psi |
Min. Toe Clearance | 37 in |
Description
Lifting Jack, Nominal Capacity 100 ton, Oil Capacity 4.2 gal, Min. Toe Clearance 37 in, Max. Toe Clearance 4 in, Stroke Length 27 in, Retracted Height 37 in, Extended Height 64 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 600 lb, Cylinder Cylinder Included, Series PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT Fixed Roof Bracket, Adjustable, Steel, Red, PowderCoated (2505)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- SUMNER 11 ft. 7-1/8" x 31-1/4", Material Lift, Load Cap. 1000 lb. (783700)
- SUMNER 400 lb. Cap Contractor Lift, Load Cap. 450 lb. (784750)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- GENIE Invertible Fork Straddle Lift, Load Cap. 350 lb. (GL-10 STR)
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- WESCO 3-1/2" to 47" Fork Lift, Load Cap. 880 lb. (272940)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- Enerpac Equipment Lifts