Shop All Hydraulic Hand Pumps
Enerpac
PMB1, Pump Mounting Bracket for Hand Operated and Small Air Pumps
Mfr # PMB1
Zoro # G6921065
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Standard
- For Use With 25TU55, 25TU56, 25TU57, 25TU58, 25TU59, 25TU60, 25TU61, 25TU62, 25TU63, 25TU64, 25TU65, 25TU66, 25TU67, 25TU68, 25TU69, 25TU70, 25TU71, 25TU72, 25TU73, 25TU74, 25TU75, 2RV30, 3KD79, 3KD80, 3KD81, 3KD82, 3KD83, 3KD84, 4Z481, 4Z482, 6W461, 6W462, P84
- Accessory Type Press Pump Bracket kit
- Compatible Manufacturer Model Number P-142, P-392, P-80, P-84, PA-133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PMB1
- Zoro # G6921065
- UPC # 662005655304
- Country of Origin United States
- Category Hydraulic Hand Pumps
Dimensions
Size | Standard |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Pump Bracket kit |
For Use With | 25TU55, 25TU56, 25TU57, 25TU58, 25TU59, 25TU60, 25TU61, 25TU62, 25TU63, 25TU64, 25TU65, 25TU66, 25TU67, 25TU68, 25TU69, 25TU70, 25TU71, 25TU72, 25TU73, 25TU74, 25TU75, 2RV30, 3KD79, 3KD80, 3KD81, 3KD82, 3KD83, 3KD84, 4Z481, 4Z482, 6W461, 6W462, P84 |
Accessory Type | Press Pump Bracket kit |
Compatible Manufacturer Model Number | P-142, P-392, P-80, P-84, PA-133 |
Product Type | Pump Mounting Bracket |
Application | All IP-Series H-Frame Presses |
Description
Press Pump Bracket kit, Product Type Pump Mounting Bracket, Compatible Manufacturer Model Number P-142, P-392, P-80, P-84, PA-133, Compatible Grainger Part Number 25TU55, 25TU56, 25TU57, 25TU58, 25TU59, 25TU60, 25TU61, 25TU62, 25TU63, 25TU64, 25TU65, 25TU66, 25TU67, 25TU68, 25TU69, 25TU70, 25TU71, 25TU72, 25TU73, 25TU74, 25TU75, 2RV30, 3KD79, 3KD80, 3KD81, 3KD82, 3KD83, 3KD84, 4Z481, 4Z482, 6W461, 6W462, P84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON K Series Universal Preformed Band Clamp, 1-1/2 ID x 0.03 in Thick, 300 SS, Domestic (KS6)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- GATES XPB2360 Metric V-Belt, 2360mm Outside Length, 17mm Top Width, 1 Ribs (XPB2360)
- NTN Tapered Roller Bearing Cones (25820)
- ENERPAC P392ALSS, Two Speed, Extreme Environment Hydraulic Hand Pump, 55 in3 Usable Oil (P392ALSS)
- ENERPAC P50, Single Speed, Low Pressure Hydraulic Hand Pump, 200 in3 Usable Oil (P50)
- ENERPAC P842, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil, For Double-Acting Cylinders (P842)
- ENERPAC P142, Two Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P142)
- ENERPAC Rc156 Cylinder, W P392 Hand Pump (SCR156H)
- ENERPAC P77, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P77)
- BAILEY Double Act Hand Pump 1.8 Gal.Tank 3625 PSI 3/8 NPT 45 CM3 Flow Rate 220971 (220971)
- Enerpac Hydraulic Pumps