Shop All Pump Parts
Enerpac
Pendant Extension Cord, 10 Ft
Mfr # CC010
Zoro # G510901764
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Pendant Extension cord
- Overall Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # CC010
- Zoro # G510901764
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pendant Extension Cord, 10 Ft |
Includes | Pendant Extension cord |
Description
Pendant Extension Cord, 10 Ft, Includes Pendant Extension cord
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- DAYTON Pump, Coolant, 1/25 HP, 115V, 1.3 Amp (4JPG4)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 24V (BP2054)
- GROZ Fuel Hose, Anti Static, 1" ID, 20 ft. (44089)
- ENERPAC Bladder (CR402025)
- FILL-RITE Power Cable Assembly (KIT812PC)
- ZORO SELECT Cap, Valve (960850)
- ALFA LAVAL Gasket Casing Buna C218/C328 Series Tri-Clover & Ampco (S328-90A-U)
- DAYTON Reed Valve (PPGKTDPP01G)
- STENNER 30 Gal Tank Natural (STS30NC)
- DAYTON Seal Plate Kit (PP20003EC0101G)
- Enerpac Pump Parts