Shop All Pump Parts
Enerpac
Pendant, 3 Button, Corded, 20 Ft
Mfr # CC132
Zoro # G010901660
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 3 Button Pendant; 20 ft Extension Cord; Magnet
- Overall Width 2 1/2 in
- Overall Length 20 ft
- Overall Height 7 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # CC132
- Zoro # G010901660
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 20 ft |
Overall Height | 7 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pendant, 3 Button, Corded, 20 Ft |
Includes | 3 Button Pendant; 20 ft Extension Cord; Magnet |
Description
Pendant, 3 Button, Corded, 20 Ft, Includes 3 Button Pendant; 20 ft Extension Cord; Magnet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT FT030H-3/4 Cover Repair Kit (405598)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3326)
- BELL & GOSSETT Water Slinger, For Domestic Pump(r) (DP0848)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS (PA 810)
- ENERPAC Bladder (CR402025)
- TACO Hose Kit, 1/2 x 1/2, 2 Hoses (HK-1)
- AIR-VENT Air Vent RVG550G0 Weathered Wood Slant Galvanized Roof Vent (569160)
- MILTON ROY STEEL CROSSHEAD ASSEMBLY PUMP PARTS AND ACCESSORY (210-0002-000)
- WILTON SHR, Force 30 Tonf, Motor Electric, 1 hp (28990)
- TSURUMI PUMP Pump Util Sub 2/3Hp 2In Elec (LB-480-62)
- ARO Air Section Repair Kit (637118-C)
- Enerpac Pump Parts