Shop All Pump Parts
Enerpac
Pendant, 3 Button, Corded, 10 Ft
Mfr # CC131
Zoro # G410901659
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 3 Button Pendant; 10 ft Extension Cord; Magnet
- Overall Length 10 ft
- Overall Height 7 5/16 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # CC131
- Zoro # G410901659
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Length | 10 ft |
Overall Height | 7 5/16 in |
Overall Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pendant, 3 Button, Corded, 10 Ft |
Includes | 3 Button Pendant; 10 ft Extension Cord; Magnet |
Description
Pendant, 3 Button, Corded, 10 Ft, Includes 3 Button Pendant; 10 ft Extension Cord; Magnet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKEL 18 in. W Round Sump Basin Lid (SF22B)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH2)
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- SANIFLO 0.2 3/4" 115V (010)
- ENERPAC Bladder (CR402025)
- A.R. NORTH AMERICA Unloader, 310 BAR, 27M (4072000009)
- YAMADA SLEEVE ASSY 20/25 (803931)
- GPI Manual Nozzle (155000-01)
- DAYTON Micro Switch 5A 250 VAC (PP1040G)
- DAYTON Key SS 316, 3/16 Sq x 1-1/2 In. (PP60131G)
- JOHN CRANE 4.625IN MECHANICAL SEAL ASSEMBLY PUMP PARTS AND ACCESSORY (M188004)
- Enerpac Pump Parts