Shop All Air Hydraulic Pumps
Enerpac
PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting
Mfr # PARG1102N
Zoro # G5153854
product price: $1,864.00
/ea
Free Shipping & Returns
$1,864.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 127 cu in
- Reservoir Capacity (Gal.) 0.5 gal
- Oil Displacement @ 0 PSI 48.00 cu in/min
- Oil Displacement @ 10,000 PSI 5 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PARG1102N
- Zoro # G5153854
- UPC # 662005118939
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 7.875 in |
Length (In.) | 9 in |
Width (In.) | 6.5 in |
Overall Length | 9 in |
Overall Width | 6.5 in |
Overall Height | 7.9 in |
Media Intake Connection Size | 3/8 in |
Air Intake Connection Size | 1/4 in |
Description
Hydraulic Pump, Reservoir Capacity 127 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 12 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 76 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 51 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Barrel Pump, 15- 55 gal (19XH39)
- SPEEDAIRE Refrigerated Air Dryer (3YA49)
- HHIP MGMN-400-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3004)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877)
- Enerpac Hydraulic Pumps