Shop All Air Hydraulic Pumps
Enerpac
PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders
Mfr # PAMG1405N
Zoro # G5154694
product price: $1,862.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,862.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 230 cu in
- Reservoir Capacity (Gal.) 1 gal
- Oil Displacement @ 0 PSI 60.00 cu in/min
- Oil Displacement @ 10,000 PSI 10 cu in/min
- Operating Air PSI 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # PAMG1405N
- Zoro # G5154694
- UPC # 662005118762
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 10.5 in |
Length (In.) | 9 in |
Width (In.) | 7.9375 in |
Media Intake Connection Size | 3/8 in |
Air Intake Connection Size | 1/4 in |
Overall Height | 10.5 in |
Overall Length | 9 in |
Overall Width | 7.9 in |
Description
Hydraulic Pump, Reservoir Capacity 230 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 24 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 76 dBA, Control Valve Type 3-Position, 4-Way, Tandem Center, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Coupling Chain, 50 (C50-16)
- LINCOLN Needle Nozzle, 4 In (G901)
- SMC Y Union, 3/8 in., TubexTube (KQ2U11-00A)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-15-31)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- Enerpac Hydraulic Pumps