Shop All Hydraulic Hand Pumps
Enerpac
P842, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil, For Double-Acting Cylinders
Mfr # P842
Zoro # G5154773
product price: $1,906.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,906.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 2
- Max. Pressure 1st Stage 400 psi
- Max. Pressure 2nd Stage 10,000 psi
- Max. Handle Effort 95 lb
- Displacement per Stroke 1st Stage 2.4 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # P842
- Zoro # G5154773
- UPC # 662005107124
- Country of Origin United States
- Category Hydraulic Hand Pumps
Dimensions
Port Size | 3/8 in NPT |
Overall Length | 21.8 in |
Overall Height | 9 in |
Overall Width | 7.1 in |
Connection Size | 3/8 in |
Description
Hydraulic Hand Pump, Reservoir Capacity 155 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 400 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 2.4 cu in, Displacement per Stroke 2nd Stage 0.2 cu in, Handle Effort - Maximum 95 lb, Housing Material Steel, Handle Material Fiberglass, Connection Type NPT, Cylinder Compatibility Double Acting, Flow Rate - Maximum 0.151 cu in/min, Includes Oil, Overall Height 9 in, Overall Length 21.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1/2 BSP RH (157-000-151)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- PARKER Reservoir Breather, 1 In NPT, 5 In L (934330T)
- ENERPAC P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil (P802)
- ENERPAC P391, Single Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P391)
- ENERPAC Lx101, 1 Gal, Lx Hydraulic Oil For Hand Pumps (LX-101)
- ENERPAC P80, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil (P80)
- ENERPAC P462, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 453 in3 Usable Oil (P462)
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- BVA HYDRAULICS Bottle Jack Mini 5Ton 1.5"Stroke (J11055)
- Enerpac Hydraulic Hand Pumps