Shop All Hydraulic Hand Pumps
Enerpac
P464, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 453 in3 Usable Oil, For Double-Acting Cylinders
Mfr # P464
Zoro # G5154782
product price: $3,815.00
/ea
Free Shipping & Returns
$3,815.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Stages 2
- Max. Pressure 1st Stage 200 psi
- Max. Pressure 2nd Stage 10,000 psi
- Max. Handle Effort 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # P464
- Zoro # G5154782
- UPC # 662005107551
- Country of Origin United States
- Category Hydraulic Hand Pumps
Dimensions
Port Size | 3/8 in NPT |
Overall Length | 29.3 in |
Overall Height | 10.6 in |
Overall Width | 12.1 in |
Connection Size | 3/8 in |
Description
Hydraulic Hand Pump, Reservoir Capacity 453 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 7.7 cu in, Displacement per Stroke 2nd Stage 0.3 cu in, Handle Effort - Maximum 110 lb, Housing Material Steel, Handle Material Fiberglass, Connection Type NPT, Cylinder Compatibility Double Acting, Flow Rate - Maximum 0.29 cu in/min, Includes Oil, Overall Height 10.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- ENERPAC P39, Single Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P39)
- ENERPAC P141, Single Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P141)
- ENERPAC P2282, Two Speed, Ultra-High Pressure Hydraulic Hand Pump, 60 in3 Usable Oil, 40,000 psi (P2282)
- ENERPAC P84, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil, For Double-Acting Cylinders (P84)
- ENERPAC P51, Single Speed, Low Pressure Hydraulic Hand Pump, 50 in3 Usable Oil (P51)
- ENERPAC P392FP, Two Speed, Lightweight Hydraulic Foot Pump, 30 in3 Usable Oil (P392FP)
- ENERPAC Lx101, 1 Gal, Lx Hydraulic Oil For Hand Pumps (LX-101)
- Enerpac Hydraulic Pumps