Shop All Air Hydraulic Pumps
Enerpac
Nut Splitter with Integral Pump
Mfr # NSC2432
Zoro # G002015160
Free Shipping & Returns
$4,020.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14.6 in
- Bolt Range 5/8 in to 7/8 in
- Overall Width 3.2 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # NSC2432
- Zoro # G002015160
- UPC # 662005430833
- Country of Origin United Kingdom
- Category Air Hydraulic Pumps
Dimensions
Overall Length | 14.6 in |
Overall Width | 3.2 in |
Overall Height | 6 in |
Hex Size Range | 15/16 in to 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nut Splitter with Integral Pump |
Bolt Range | 5/8 in to 7/8 in |
Weight | 13.9 lb |
Single Acting/Double Acting | Single Acting |
Application | Cut |
Nominal Capacity | 15 ton |
Includes | FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners |
Oil Capacity | 2.8 cu in |
Description
Nut Splitter with Integral Pump, Single Acting, Hex Size Range 15/16 in to 1 1/4 in, Bolt Range 5/8 in to 7/8 in, Nominal Capacity 15 ton, Oil Capacity 2.8 cu in, Overall Length 14.6 in, Overall Width 3.2 in, Overall Height 6 in, Weight 13.9 lb, Includes FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFL0)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3450 rpm (056T34G15575)
- INGERSOLL-RAND Retainer (LG1-118)
- FESTO Compact Cylinder AEVU-12-5-P-A (AEVU-12-5-P-A)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- A1 CARDONE NEW POWER STEERING PUMP PULLY (3P-25160)
- Enerpac Air Hydraulic Pumps