Shop All Hydraulic Nut Splitters
Enerpac
NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in
Mfr # NC3241
Zoro # G2915577
product price: $4,629.00
/ea
Free Shipping & Returns
$4,629.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bolt Range 7/8 in to 1-1/8 in
- Hex Size Range 1-1/8 in to 1-9/16 in
- Nominal Capacity 20 ton
- Oil Capacity 4.88 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # NC3241
- Zoro # G2915577
- UPC # 662005850150
- Country of Origin Taiwan, Province of China
- Category Hydraulic Nut Splitters
Dimensions
Hex Size Range | 1-1/8 in to 1-9/16 in |
Overall Length (In.) | 11.26 |
Overall Height (In.) | 3.50 |
Hex Size Range (In.) | 1-1/8" to 1-35/64" |
Overall Width (In.) | 2.95 |
Overall Width | 2.95 in |
Overall Length | 11.26 in |
Overall Height | 3.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Nut Splitter |
Bolt Range | 7/8 in to 1-1/8 in |
Nominal Capacity | 20 ton |
Oil Capacity | 4.88 cu in |
Bolt Range (In.) | 0.88 to 1.13 |
Oil Capacity (Cu.-In.) | 4.88 |
Material | Steel |
Capacity (Tons) | 20 |
Type | Hydraulic |
Includes | Spare Blade, Spare Set Screw, Wrench |
Weight (Lbs.) | 9.7 |
Tool Material | Steel |
Single Acting/Double Acting | Single Acting |
Series | NC |
Weight | 9.7 lb |
Description
Hydraulic Nut Splitter, Single Acting, Steel, Hex Size Range 1-1/8 in to 1-9/16 in, Bolt Range 7/8 in to 1-1/8 in, Nominal Capacity 20 ton, Oil Capacity 4.88 cu in, Overall Length 11.26 in, Overall Width 2.95 in, Overall Height 3.5 in, Series NC, Weight 9.7 lb, Includes Spare Blade, Spare Set Screw, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (H00E)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in (STN3241H)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC Hydraulic Nut Splitter, 50 ton (NSH6575)
- FORZA 3 PC MECHANICAL NUT SPLITTER SET (FZ6300M)
- PERFORMANCE TOOL Heavy Duty Nut Splitter (W88030)
- Enerpac Hydraulic Industrial Tools