Shop All Hydraulic Nut Splitters
Enerpac
NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in
Mfr # NC1924
Zoro # G2878687
product price: $2,825.00
/ea
Free Shipping & Returns
$2,825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bolt Range 1/2 in to 5/8 in
- Hex Size Range 3/4 in to 15/16 in
- Nominal Capacity 10 ton
- Oil Capacity 1.22 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # NC1924
- Zoro # G2878687
- UPC # 662005850051
- Country of Origin Taiwan, Province of China
- Category Hydraulic Nut Splitters
Dimensions
Hex Size Range | 3/4 in to 15/16 in |
Overall Height (In.) | 2.80 |
Overall Length (In.) | 8.94 |
Hex Size Range (In.) | 3/4" to 15/16" |
Overall Width (In.) | 2.17 |
Overall Width | 2.17 in |
Overall Length | 8.94 in |
Overall Height | 2.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Nut Splitter |
Bolt Range | 1/2 in to 5/8 in |
Nominal Capacity | 10 ton |
Oil Capacity | 1.22 cu in |
Weight (Lbs.) | 4.4 |
Type | Hydraulic |
Includes | Spare Blade, Spare Set Screw, Wrench |
Oil Capacity (Cu.-In.) | 1.22 |
Capacity (Tons) | 10 |
Bolt Range (In.) | 0.50 to 0.63 |
Material | Steel |
Series | NC |
Tool Material | Steel |
Single Acting/Double Acting | Single Acting |
Weight | 4.4 lb |
Description
Hydraulic Nut Splitter, Single Acting, Steel, Hex Size Range 3/4 in to 15/16 in, Bolt Range 1/2 in to 5/8 in, Nominal Capacity 10 ton, Oil Capacity 1.22 cu in, Overall Length 8.94 in, Overall Width 2.17 in, Overall Height 2.8 in, Series NC, Weight 4.4 lb, Includes Spare Blade, Spare Set Screw, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566195, Pressure Line, 3 micron, Outside-In (MF0058388)
- CLIMAX METAL PRODUCTS H1C-043 One-Piece Clamping Collar Recessed Screw (H1C-043)
- FESTO Stepper Motor EMMS-ST-42-S-SEB-G2 (EMMS-ST-42-S-SEB-G2)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- ENERPAC Hydraulic Nut Splitter, 50 ton (NSH6575)
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in (NC3241)
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in (STN3241H)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- PERFORMANCE TOOL Heavy Duty Nut Splitter (W88030)
- TENG TOOLS NS02 2 Piece Nut Splitter Set (NS02)
- Enerpac Hydraulic Nut Splitters