Shop All Maintenance Sets
Enerpac
MZ1003, 10"LOCK-ON EXTENSION TUBE
Mfr # MZ1003
Zoro # G3243387
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 10 ton
- Capacity of Attachment 5 ton
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # MZ1003
- Zoro # G3243387
- UPC # 662005805594
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 10 in |
Overall Length (In.) | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lock On Extension Tube |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 10 ton |
Capacity of Attachment | 5 ton |
Capacity (Tons) | 5 |
For Use With | 10 Ton RC Cylinders |
Material of Construction | Steel |
Material | Steel |
Attachment Type | Slip-Lock Extension |
Accessory Type | Lock On Extension Tube |
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 5 ton, Material Steel, Overall Length 10 in, For Use With Cylinder Capacity 10 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTTN16631)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 20'' (4L200)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B231SE)
- TSUBAKI Rs08B Conn Link Sc Type (RS08BCL)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- ENERPAC A152G, Grooved Saddle for up to 15 ton Cylinders (A152G)
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- ENERPAC MS21020, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments (MS21020)
- ENERPAC RC10K52, RC10 TON STANDARD REPAIR KIT, RC106, RC108, RC1010 (RC10K52)
- ENERPAC B150, Quick Disconnect Coupler, Complete Set (B150)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 8" Stroke (10304)
- Enerpac Parts & Accessories