Shop All Maintenance Sets
Enerpac
MZ1002, 5" LOCK-ON EXTENSION TUBE
Mfr # MZ1002
Zoro # G1540883
product price: $121.00
/ea
Free Shipping & Returns
$121.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 10 ton
- Capacity of Attachment 5 ton
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # MZ1002
- Zoro # G1540883
- UPC # 662005805587
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 5 in |
Overall Length (In.) | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lock On Extension Tube |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 10 ton |
Capacity of Attachment | 5 ton |
For Use With | 10 Ton RC Cylinders |
Material of Construction | Steel |
Capacity (Tons) | 5 |
Material | Steel |
Attachment Type | Slip-Lock Extension |
Accessory Type | Lock On Extension Tube |
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 5 ton, Material Steel, Overall Length 5 in, For Use With Cylinder Capacity 10 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6203-2RS Deep Groove Radial Ball Bearing 2RSJ 203FF 62032RS/LL/DD 99503 JEM 2RSH (CLB10-0018)
- DAYTON B102 V-Belt, 105" Outside Length, 21/32" Top Width, 1 Ribs (3GWH8)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 1/2 S (CF 2 1/2 S)
- ENERPAC MS210, 5 Ton, Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments (MS210)
- ENERPAC Poppet Asm Service Kit (DA348900SR)
- ENERPAC RB10, Mounting Block for 10 ton Cylinders (RB10)
- ENERPAC RC25K52, RC25 TON STANDARD REPAIR KIT, RC256, RC258, RC2510 (RC25K52)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- ENERPAC Repair Kit (RCH202K1)
- NORCO Norco 76412B Hydraulic Bottle Jack - 12 Ton, High (76412B)
- Enerpac Maintenance Sets